Apply to be a TradeMaster!
Main product image of 3/4" V-3 Hose Bibb Vacuum Breaker w/ Locking Screw (Lead Free)
Magnifying glass
Hover image to zoom

3/4" V-3 Hose Bibb Vacuum Breaker w/ Locking Screw (Lead Free)

Brand:
Cash-Acme
SKU:
17148-0000LF
Rating:
(10)
Q&A:
(0)
3/4" V-3 Hose Bibb Vacuum Breaker w/ Locking Screw (Lead Free)
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 291 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Rough Brass
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Set Point
125 psi

Description

–
Prevents dangerous back-siphonage and backflow into a potable water supply. All-brass construction with threaded connections, neoprene seat disc, rubber washer, and steel set screw. The V-3 is equipped with a protruding tip device for manual draining of faucet (after hose removal) which prevents freezing. Maximum pressure is 125 psi; maximum temperature is 180°F (82°C). The V-3 is available chrome-plated (V-3C) on special order.

Application:

For use around homes, schools, commercial buildings, laboratories, or any place involving removable hoses attached to threaded faucets, indoors or out.

Specs

–
Finish:

Rough Brass

Size:

3/4"

Connection Type:

Threaded

Max Temp (F):

180°F

Pressure Set Point:

125 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" MPT Boiler Drain, Male Threaded (Lead Free)
SKU: BDM050
Bluefin

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I will use them again in the future.

Great product and speedy service.
Plumb Happy
Long Beach, MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best value!

Great price and quality plus fast delivery
Lon
Fremont NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Ordered these vacuum breakers for our campground. Good quality product, great customer service and speedy delivery.
Grafton Campground
Grafton, ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

We are putting them on Customers faucets where hoses are hooked to to prevent backflow in case of a pressure drop.
Brian
Browntown WI
5 years ago
Was this review helpful to you?

Retired dude

They work. I did replace lock screw with nylon sctew to prevent damage to thread
Tom
Cape Coral
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repeat customer for this item

use this product for customers installing backflow devices on there main water lines , i show them how this little device can protect inside water lines from contamaination from using outside sprayers hooked up to water hose hooked up to water bibs ,
vic
keyser wva
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Great vacuum breaker and great price. Would buy again
Bp_Plumbing
Fairfax, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

2/3 the price of local hardware store for the exact same item
JUJU
Harvey, la
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Great vac breaker great price
Owner
Ax
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work

Good build quality they work good and they are cheap. So I will by again.
The guy
Texas
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy