The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" EB45 Female Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" EB45 Female Threaded Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23881-0045
Rating:
(3)
Q&A:
(0)
3/4" EB45 Female Threaded Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
23881-0045 has been discontinued
Discontinued June 27, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" EB45 Threaded NPT Pressure Regulating Valve, Poly Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA16P-DTH-60
(0)
Order by today, receive 6 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

The EB-45 Series is a lead-free1 half-cartridge based pressure reducing and regulating valve with a bronze body. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB-45 is assembled using modular construction methods and features end connections threaded for both FIP and union in ½” through 2” sizes. A connection for a pressure gauge is also available for ¾” and 1" models.

The EB-45 is intended for use where supply line pressure does not exceed 300 psi (400 psi 1/2", 3/4", and 1"). The EB-45 pressure regulators are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring. This regulator is suited for either cold or hot (to 180°F) water service.

Specs

Size:

3/4"

Max Pressure (PSI):

70

Min Pressure (PSI):

10

Pressure Range:

10 to 70 psi

Pressure Reg Setting:

45 psi (Factory Set)

Outlet Type:

FNPT

Connection Type:

Threaded

Inlet Type:

Union FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT075
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

You Get What You Pay For

I've replaced 3 of the same valve (listed above), and each one created horrible water hammer sound that radiated throughout the entire home. The existing plumbing was up to code. I then proceeded to replace this item with a different brand (with the same 'supposed' flow rate and capacity of the item listed above), and the issue was resolved.
Jon
Pennsylvania
3 years ago
Was this review helpful to you?

YES

GOOD QUALITY, PRICE, AND AVAILABILITY
ROBERT
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good products

great products, great service, great prices! i am the Water Manager in Poestenkill and we are using this equipment for all of our home water installations---very satisfied!
ROBERT
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?