Apply to be a TradeMaster!
Main product image of 3/4" x 1" NPSM Water Meter Coupling
Magnifying glass
Hover image to zoom
3/4" x 1" NPSM Water Meter Coupling
Magnifying glass
Hover image to zoom
$22.23 each
BOX UP & SAVE 8%
$511.25 box of 25
$20.45 each
In Stock
In Stock
Get 495 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • Heavy cast brass
  • Complete with gasket
  • LEAD FREE
  • Reduces

Specs

–
Product Type:

Meter Coupling

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Meter Coupling
3/4"

You May Also Need

5/8" Water Meter Coupling Gasket (1 Gasket)
SKU: M20581
Jones Stephens

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great product

Great help and quick delivery
Sapphire Plumbing
Hayward , Ca
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What you need for the Phyn Smart Water Monitor

Got ourselves one of these smart water monitors. This is the fitting you want for the Phyn smart water sensor. Seals up great - don't lose your rubber gaskets.
Nick
Columbus Ohio
4 years ago
Was this review helpful to you?

Absolutely

Product as described
Al
Spencerport, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This item will be used on a Domestic Water Meter, housed in an underground box.
none
Zephyrhills, Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

JUST LIKE THE OLD PART
FAKE PLUMBER
NYC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product provides exceptional quality .

Provides the exceptional quality and safety sought after by you and required by municipalities. Service is beyond words. I had ordered some materials on SUNDAY and had them on Monday. This is quality service!
Al
Waterbury Ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the overall length from flange face to the NPT end?

Asked by Bret 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall body length from the face to the threaded NPT end measures 2-7/8"

Was this review helpful to you?

Q: What are the female thread size on the meter side and male thread size on the pipe side?

Asked by terry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The male threads are 3/4" NPT and the female nut is 1" NPSM.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy