Shop Resideo Sale
Main product image of 1" EB45 Double Union PEX Crimp Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1" EB45 Double Union PEX Crimp Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23942-0045
Rating:
(2)
Q&A:
(0)
1" EB45 Double Union PEX Crimp Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
23942-0045 has been discontinued
Discontinued December 2, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1" EB45 Double Union PEX Crimp Pressure Regulating Valve, Metal Top (Lead Free)
Brand:
Cash-Acme
SKU:PVA20M-DUCR-60
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union PEX
Product Highlight: Outlet Type
Union PEX

Description

–
The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:

Commercial and domestic water applications.

Specs

–
Size:

1"

Max Pressure (PSI):

70

Min Pressure (PSI):

10

Pressure Range:

10 to 70 psi

Pressure Reg Setting:

45 psi (Factory Set)

Connection Type:

PEX Crimp

Inlet Type:

Union PEX

Outlet Type:

Union PEX

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM100-075-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good product, fast, free delivery, excellent service

This PRV was needed to lower supply pressure from 120psi to 65psi for a Seccua whole house water filtration system that was plumbed with 1in pex. The two unions with pex crimp fittings are so quick and easy to install - 30 mins, job done!
Johno
SF Bay Area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Had high pressure input to the site causing PEX fittings to fail this valve solved the problem and was an easy install.
nicatime
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?