Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ice Machine Outlet Box
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ice Machine Outlet Box

Brand:
Bluefin
SKU:
IB050PX
Rating:
(6)
Q&A:
(0)
1/2" PEX Crimp Ice Machine Outlet Box
Magnifying glass
Hover image to zoom
$21.67 each
BOX UP & SAVE 17%
$180.90 box of 10
$18.09 each
In Stock
In Stock
Get 404 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female Crimp connection

Specs

–
Application:

Ice Maker

Outlet Size:

1/4"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure:

250 psig

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Outlet Size
Outlet Type
Inlet Size
Inlet Type
CURRENT ITEM
Product Image of 1/2" PEX Crimp Ice Machine Outlet Box
1/2" PEX Crimp Ice Machine Outlet Box
SKU: IB050PX
(6)
Ice Maker
1/4"
Compression
1/2"
PEX Crimp
Ice Maker
1/4"
Compression
1/2"
PEX Crimp

You May Also Need

3/4" PEX x 3/4" PEX x 1/2" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-075-050-DZR
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works good

Good!
Markj8
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products perfectly suited for purposes intended

I have never had an issue with products ordered from supply house.com. The pricing is better than I can get at local supply houses. The name brand products are identical and work perfectly in my projects. Shipping is fast and convenient. I recommend supplyhouse.com to anyone.
JR
Topeka KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to ice mkr vlv box

Cost effective, great quality, always in stock
Elf
DFW Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.good product

Used for water line to refrigerator
Mike
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely best

Easy to install and looks great in any wall
Aandmhandyman
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

would buy again
coon
Ardmore ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy