Apply to be a TradeMaster!
Main product image of 12" Box & Black Reader Lid for Water Meter Box
Magnifying glass
Hover image to zoom

12" Box & Black Reader Lid for Water Meter Box

SKU:
M12002
Rating:
(1)
Q&A:
(1)
12" Box & Black Reader Lid for Water Meter Box
Magnifying glass
Hover image to zoom
$43.78 each
In Stock
In Stock
Get 15 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
Note: **Image does not depict actual product. Product comes with the lid**

For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.

Specs

–
Product Type:

Meter Box

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's great

It's high quality, and perfect.... 9nly problem was the ciry apparently replaced the old broken one (after 3vyears of complaint by us and our neighbors!) between the time we ordered and the arrival. As our elderly neighbor tends to drive over it, we will keep this one!
MK
Houston TC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: could you give a few more dimensions on the box.

Asked by me 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Additional dimensional information on this product may be found here: http://www.jonesstephens.com/wp-content/uploads/spec_sheet/Product-Spec-Sheet---m12002.pdf.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy