Apply to be a TradeMaster!
Main product image of Tank Booster Pro w/ Corrugated Hose & Temperature Gauge
Magnifying glass
Hover image to zoom

Tank Booster Pro w/ Corrugated Hose & Temperature Gauge

Brand:
Cash-Acme
SKU:
24643
Rating:
(3)
Q&A:
(1)
Tank Booster Pro w/ Corrugated Hose & Temperature Gauge
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 23 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x FNPT x NPSH Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
The Cash Acme Tank Booster combines a Thermostatic Mixing Valve (TMV), a Flexible Connector and a Water Heater Tee in one package, and can effectively double a household’s hot water heater capacity while delivering hot water at safe temperatures in residential/commercial applications. The TMV is factory set at 120°F (49°C), but may be easily adjusted, and can be used with SharkBite Flexible Water Heater Connectors and Ball Valves for easy installation in systems using copper, CPVC or PEX tubing - no need for additional transition fittings.

This PRO model features a lockable adjustment, recirculation port, non-returns integral to both inlets, filters for both inlets - hot inlet and cold inlet supplied and an adjustable temperature range: 95°F (35°C) - 130°F (54°C). Includes the Tank Booster Temperature Gauge.

Application:
Domestic and commercial hot water distribution. To control water temperature at the source of heat (hot water tank) or point-of-use (sinks, lavatories, or bath tubs).

Specs

–
Min Temp (F):

95°F

Type:

Corrugated

Application:

Heating

Point of Use

Point of Source

Size:

3/4"

Connection Type:

MNPT x FNPT x NPSH

Max Pressure (PSI):

150

Connection Method:

Threaded

Max Temp (F):

130°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Material:

Bronze

Standards Met:

ASSE 1070

ASSE 1017

CSA B125.3

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Product worked just as described

I bought a heat pump water heater and after installation noticed it would not last 2 to 3 showers. I investigated ways to solve this discovered two solutions: a small electric water heater that kicks in when the water gets cold enough. Reviews weren't great and I didn't like the idea of it. The other was this which seemed too good to be true. I went with it because I wanted something that could fail but not cause water damage. It paired well with the heat pump water heater because you can control when to heat it to 140. That way, it isn't always wasting energy. I also paired it with my recirculating pump though I haven't turned it back on since it seemed to waste the hot water way faster than it should have. I plan on reintroducing it with smart home automation to limit it's affect on the water heater. In any case, I was happy that incorporated it into its design. Had to add a bladder tank due to the check valves: normally water tank pressure pushes water back out to the curb but check valves prevent this.
Luis
La Grange Park, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Booster

Works well, set our hot water tank to 140, and this only lets 120 to the outlets in the house. Near no chance to get burns from hot water tank being set this high.
drobells
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

temperature gauge connection is junk

blew apart and flooded basement
baycountry
md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be installed with a water heater recirulation pump since it has a recirulation port ?

Asked by None 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The integral recirculation port allows quick and neat installations in systems with recirculation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy