Apply to be a TradeMaster!
Main product image of Tank Booster Pro w/ Braided Hose & Temperature Gauge
Magnifying glass
Hover image to zoom

Tank Booster Pro w/ Braided Hose & Temperature Gauge

Brand:
Cash-Acme
SKU:
24644
Rating:
(17)
Q&A:
(0)
Tank Booster Pro w/ Braided Hose & Temperature Gauge
Magnifying glass
Hover image to zoom
$153.91 each
In Stock
In Stock
Get 110 Tue, Oct 27
Order by today, receive Tuesday

This item replaces: 24832, 28432

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x FNPT x NPSH Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 130°F
Product Highlight: Material
Bronze

Description

–
The Cash Acme Tank Booster combines a Thermostatic Mixing Valve (TMV), a Flexible Connector and a Water Heater Tee in one package, and can effectively double a household’s hot water heater capacity while delivering hot water at safe temperatures in residential/commercial applications. Available in regular and “PRO” models, both versions of the TMV are factory set at 120°F (49°C), but may be easily adjusted, and can be used with SharkBite Flexible Water Heater Connectors and Ball Valves for easy installation in systems using copper, CPVC or PEX tubing - no need for additional transition fittings.

Features:
  • Precise temperature control:
  • Safer hot water from all outlets.
  • Allows the water heater to be set at 140°F (60°C) or higher:
  • Greater effective hot water volume and less chance of Legionella within the cylinder
  • Every valve is tested for performance prior to shipping:
  • Specify and install with confidence!
  • More hot water from the same water heater:
  • Higher storage temperature means a greater effective hot water volume delivered at a safe 120°F (49°C).
  • Robust, low complexity construction:
  • Superior reliability, improved user safety.
  • Adjustable and lockable mechanism:
  • Minimizes unauthorized tampering with valve setting. Factory set at 120°F (49°C)

Specs

–
Min Temp (F):

95°F

Type:

Braided

Application:

Heating

Point of Use

Point of Source

Size:

3/4"

Connection Method:

Threaded

Material:

Bronze

Connection Type:

MNPT x FNPT x NPSH

Max Temp (F):

130°F

Temperature Range (F):

95°F - 130°F

Standards Met:

ASSE 1070

CSA B125.3

ASSE 1017

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 17 reviews
88% would recommend this product
4.71
out of 17 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
6%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Works great!

This product works great! We can now run the washer, dishwasher, and take a couple of showers without running out of hot water. We have a 50 gal natural gas water heater and it is turned up to about 150 degrees F. I did not have to adjust the settings on the valve. Make it easy on yourself and get the shark bite hoses, I got one with a valve (entering) and one without (exit). Saves a lot over buying a new water heater, especially over a tankless.
VS

Most Liked Negative Review

Over one year of use

I installed this the same day with a new 40 gallon Power Vent. We were able to take 3 showers back to back without losing any water temperature. Within the last month we noticed that we were experiencing lags in hot water delivery. Verified that there were no restrictions in the hot water supply to the Tank Booster. Adjusted booster and now the temperature is no longer regulated. Also noticed that there is a bit of leakage on the fittings, not on the seals. I have several SharkBite fittings in our home and really like them. I'm disappointed that this product is having issues so soon and at all, especially due to the issue of scalding.
Showing 1-10 of 17 reviews

Delivers safe hot water

The Tank Booster allows the hot water tank to stay at a higher temperature to reduce health risks and adjust down to protect against scalding. Our line supply can vary from 40F in the winter to 70F in the summer. So, the valve serves to offset line variation without as much adjustment at poi9int of use.
tomf
Jenkintown, PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product over and over again.

Easy to install & service.
None
Fairlee,vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Skeptical at first (of it's purpose), It's genius

We have a rather large house, and traditional electric tank water heaters are limited to 50 gallons, so for larger families with guests it's easy to run out of hot water. This device not only doubles as keeping temperatures above that where bacteria can breed, it also reduces the volume of hot water required for a nice warm shower. So effectively it turns a 3-4 person Water Heater into a 6-8 person Water Heater!
Kyle
Lynchburg, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great booster

Installed this booster on a smaller electric tank, had to work out having this in such a small space under a counter but worked perfectly. Easy to install and have done a few in the past. Nice having the option to install vertical or horizontal. Easy to read temp gauge makes for easy adjustments. Will get again.
Devoe
South carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to mixing valve

Easy to install and set.
Icculus the no.1 plummah
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AWESOME

Balancing the boiler to the storage tank has never worked… until now! Love that it lets us keep the storage tank water hotter without burning little kid hands. A year in and everything is still perfect.
Stolo
NH
5 years ago
Was this review helpful to you?

Works great for about 8 months

This is the second valve that I have ordered. The first one lasted less than a year and we started to notice our water wasn't as hot as it usually was and the pressure had dropped. After a process of elimination, it was the mixing valve restricting hot water flow out of the water heater. The inlet screen has minor debris but nothing that would restrict the flow down to what it was. I replaced that first one in August of 2020 and ended up removing the second one on June 6. We had been gradually experiencing the same symptoms up until there was no water pressure or heat to it once again. I will be avoiding this product and just plumbing the water heater in the old fashioned way sadly.
Jack of all trades
Amarillo, TX
5 years ago
Was this review helpful to you?

I would by this product again if I need another.

Very easy to install came with almost every thing I needed to install. Kit would normally cover everything you need but I also was piggy backing 2 water heaters so piping had a bit of a larger scope.
Birdman
Franklin, Wi 53132
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Hreak

Have a 50 gallon tank and would run out of hot water lots of time with 4 of us . With two children I didn't want to crank the temp up past 120 on the tank because of burn risk. This device lets me set the temp on the water heater to 140 so that I have hotter water available but it mixes in just enough cold water to deliver 120 degree water to my hot water outlets. Now we are not running out of hot water. Much cheaper that buying a second tank and circulation pump.
Hank
Louisville, Ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doubling up with electric AutoBooster

I have a vacation rental that I'm trying to get all the hot water out of the water heater as possible. I have the water heater cranked up all the way with the Tank Booster Pro on the outlet and Electric AutoBooster after that. Setting my temperatures accordingly. Crossing my fingers things will work well together
Don, Homeowner
McCall, ID
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy