Apply to be a TradeMaster!
Main product image of MasterGuard 640, 1" X 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom

MasterGuard 640, 1" X 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)

Brand:
Cash-Acme
SKU:
25764
Rating:
(0)
Q&A:
(0)
MasterGuard 640, 1" X 1-1/4" Thermostatic Mixing Valve, High Capacity (Lead Free)
Magnifying glass
Hover image to zoom
$1,541.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1" x 1-1/4"
1-1/4" x 1-1/2"1-1/2"1-1/2" x 2"2"3/4" x 1"1" x 1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1-1/4"
Product Highlight: Material
Brass (Body)
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The MasterGuard 600 Series features a range of high flow rate valves that mix hot water with cold water to deliver water at a safe, controlled temperature, typically 120°F (49°C). It features state of art, fast-acting, high-quality thermostatic mixing valve elements that sense the outlet temperature and react to maintain a stable delivery temperature even under varying and extremely low flows. The adjusting handle can be locked at the desired temperature.

The MasterGuard is shipped complete as a kit with service fittings (integral shut-off valve and gauge port) on each inlet. The check valve and strainer assembly are housed in the body of the valve for easy serviceability. The valves comes with a temperature gauge that can be mounted either on the mixed outlet or the two inlets. The service fittings have a female inlet thread that secure to the base through union connections. The mix water outlet is female NPT. The MasterGuard series is available in sizes from ¾” to 2”.

Features:
  • Accurate temperature control, even at very low flows
  • Faster to commission, greater user comfort and safety
  • Fast reaction to changes in flow rate or supply temperature
  • Constant outlet temperature for greater comfort
  • Robust, low complexity construction
  • Superior reliability, improved user safety
  • Listed by IAPMO, CSA, and ASSE
  • Inspector friendly for peace of mind
  • Temperature Adjustment Knob can be locked at a desired temperature
  • Quality Assurance: Every valve is tested for performance

Specifications:
  • Outlet Temperature Range: 85 – 150°F (29.4 – 66°C)
  • Factory Set Temp. Range: 116.5°F ± 3.5°F (47°C ± 2°C)
  • Hot Temp. Supply Range: 120 – 180°F (48.9 – 82.2°C)
  • Cold Temp. Supply Range: 39 – 80°F (3.9 – 26.7°C)
  • Maximum Pressure: 125 psi (862 kPa)
  • Min. Temp Differential: 25°F (47°C)
  • Body: Lead-Free Brass
  • Seals: EPDM
  • Springs: Stainless Steel
  • Internal: Cap Brass
  • Piston PTFE: Coated Stainless Steel
  • Inlet (NPT) x Outlet (NPT): 1" X 1-1/4"

Specs

–
Inlet Size:

1"

Outlet Size:

1-1/4"

Size:

1" x 1-1/4"

Material:

Brass (Body)

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Flow Rate (GPM):

64 @ 45 psi

Max Pressure (PSI):

125

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy