Apply to be a TradeMaster!
Main product image of 1" Two-Piece Magnetic Assembly Escutcheon for Concealing Pipework (Unlacquered Brass)
Magnifying glass
Hover image to zoom

1" Two-Piece Magnetic Assembly Escutcheon for Concealing Pipework (Unlacquered Brass)

Brand:
Castrads
SKU:
CR-ESC-5000-UB
Rating:
(0)
Q&A:
(0)
1" Two-Piece Magnetic Assembly Escutcheon for Concealing Pipework (Unlacquered Brass)
Magnifying glass
Hover image to zoom
$27.20 each
In Stock
In Stock
Get 503 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
FIP x NPT Connection
Product Highlight: Finish
Unlacquered Brass
Product Highlight: Size
1" IPS

Description

–
Features
  • For concealing pipework between the valve and the floor or wall
  • Two-piece magnetic assembly for easy DIY installation
  • Available in four sizes (-1/2", -3/4", 1", 1-1/4")

Specs

–
Material:

Brass

Dimensions:

5.9"H x 2.8"W x 6.0"L

Application:

Plumbing

Weight (lbs):

0.44 lbs

Connection Type:

FIP x NPT

Finish:

Unlacquered Brass

Number of Elements:

2

Size:

1" IPS

Product Type:

Escutcheons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy