Apply to be a TradeMaster!
Main product image of Four Arm Handle Basin Faucet, 0239-P
Magnifying glass
Hover image to zoom

Four Arm Handle Basin Faucet, 0239-P

SKU:
0239-P
Rating:
(2)
Q&A:
(0)
Four Arm Handle Basin Faucet, 0239-P
Magnifying glass
Hover image to zoom
$41.20 each
In Stock
In Stock
Get 36 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • Single Handle Basin Faucet
  • Plain End
  • Replaceable Seat
  • 1-Hole Installation

Specs

–
Connection Type:

NPSM

Warranty:

10 Year Limited

Number of Handles:

1

Max Deck Thickness:

1.5"

Application:

Commercial

Handle Style:

Cross

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Type:

Manual

Faucet Configuration:

Single Hole

Finish:

Chrome

Valve Type:

Compression

Connection Size:

1/2"

Installation Type:

Deck Mount

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

It fit perfectly in our outdoor sink
Sparky
Long Island, New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is a great service.

I find items in this company's inventory that are rare and most times unavailable at big box stores. The shipping is swift and reliable.
Sparky
Long Island, New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy