Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Installation Type
–

Deck Mount (7)
Wall Mount (3)

Flow Rate (GPM)
–

0.5 (3)
1.2 (6)
1.5 (1)

Type
–

Manual (9)
Metering (1)

Handle Style
–

Canopy (4)
Cross (1)
Lever (2)
Push Button (1)
Wrist Blade (2)

Number Of Handles
–

1 (3)
2 (7)

Number Of Holes
–

1 (2)
3 (7)

Approvals
–

ADA / ICC A117.1 (4)
ASME A112.18.1 / CSA B125.1 (4)
Lead Free (8)
NSF/ANSI 61 (4)
WaterSense (3)

Review Score
–

(1)
(1)

Price Range
–

$40 to $45 (1)
$90 to $100 (2)
$100 to $200 (7)

Central Brass Bathroom Faucets

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 1/2" MNPT Two Handle Shelf Back Lavatory Faucet, 1177-A
$104.65 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of Two Canopy Handle Shelf Back Lavatory Faucet w/ Pop-Up Drain Assembly, 1177-DA
$129.99 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of Four Arm Handle Basin Faucet, 0239-P
$41.20 each
In Stock
Get 36 by Mon, Nov 23
In Stock
Get 36 by Mon, Nov 23
Compare
Product Image of Two Handle Lavatory Faucet, 4" Centers w/ Brass Pop-Up Drain, 1137-DA
$113.44 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Two Handle Lavatory Faucet, 4" Centers, 1137-A
$96.63 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Single Handle Cast Brass Lavatory Faucet, 0.5 GPM (Chrome), 1960-A
$94.66 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1.5 GPM Two Handle Shelf Back Lavatory Faucet w/ Canopy Handles, 4"-6" Centers (Chrome), 1177-AV
$119.41 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Slow-Close Basin Faucet w/ Vandal-Proof Push Handle, 0.5 GPM (Chrome), 0358
$125.22 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 0.5 GPM Two Handle Lavatory Faucet w/ 4" Wrist Blade Handles (Chrome), 1137-AELS-E0.5
0.5 GPM Two Handle Lavatory Faucet w/ 4" Wrist Blade Handles (Chrome), 1137-AELS-E0.5
SKU: 1137-AELS-E0.5
Central Brass
SKU: 1137-AELS-E0.5
$113.04 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179
1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179
SKU: 81179
Central Brass
SKU: 81179
$134.49 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Central Brass Bathroom Faucets
This category features Bathroom Faucets manufactured Central Brass. Central Brass offers high-quality commercial faucets with modern styles and features.
Didn't find what you're looking for? 
Let us know
.