Apply to be a TradeMaster!
Main product image of Two Handle Lavatory Faucet, 4" Centers, 1137-A
Magnifying glass
Hover image to zoom

Two Handle Lavatory Faucet, 4" Centers, 1137-A

SKU:
1137-A
Rating:
(0)
Q&A:
(0)
Two Handle Lavatory Faucet, 4" Centers, 1137-A
Magnifying glass
Hover image to zoom
$96.63 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Features:
  • Two Handle Lavatory Faucet
  • Quick-Pression Quarter-Turn Stems, Replaceable Seats
  • 1.2 GPM Flow Rate

Specs

–
Number of Handles:

2

Product Type:

Bathroom Faucet

Features:

Standard

Application:

Residential

Type:

Manual

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Finish:

Chrome

Connection Size:

1/2"

Handle Style:

Wrist Blade

Connection Type:

IPS / NPT

Finish Family:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy