This item is a 0.5 GPM Two Handle Lavatory Faucet w/ 4" Wrist Blade Handles (Chrome), 1137-AELS-E0.5 manufactured by Central Brass.
| Approvals: | Lead Free ADA / ICC A117.1 |
|---|---|
| Drain Type: | No Drain |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 0.5 |
| Warranty: | 10 Year Limited |
| Max Deck Thickness: | 1" |
| Application: | Commercial |
| Finish: | Chrome |
| Product Type: | Bathroom Faucet |
| Handle Style: | Wrist Blade |
| Number of Holes: | 3 |
| Valve Type: | Compression |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Type: | Manual |