Apply to be a TradeMaster!
Main product image of Two Handle Lavatory Faucet, 4" Centers w/ Brass Pop-Up Drain, 1137-DA
Magnifying glass
Hover image to zoom

Two Handle Lavatory Faucet, 4" Centers w/ Brass Pop-Up Drain, 1137-DA

SKU:
1137-DA
Rating:
(0)
Q&A:
(0)
Two Handle Lavatory Faucet, 4" Centers w/ Brass Pop-Up Drain, 1137-DA
Magnifying glass
Hover image to zoom
$113.44 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Canopy
Product Highlight: Connection Type
NPSM Connection

Description

–
Features:
  • Two Handle Bathroom Faucet
  • Quick-Pression Quarter-Turn Stems, Replaceable Seats
  • Brass Pop-Up Drain Assembly
  • 1.2 GPM Flow Rate

Specs

–
Max Deck Thickness:

1"

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Application:

Commercial

Number of Holes:

3

Installation Type:

Deck Mount

Connection Size:

1/2"

Finish:

Chrome

Finish Family:

Chrome

Handle Style:

Canopy

Type:

Manual

Connection Type:

NPSM

Number of Handles:

2

Faucet Configuration:

Centerset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy