Apply to be a TradeMaster!
Main product image of 1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179
Magnifying glass
Hover image to zoom

1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179

SKU:
81179
Rating:
(0)
Q&A:
(0)
1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179
Magnifying glass
Hover image to zoom
$134.49 each
In Stock
In Stock
Get 6 Mon, Nov 9
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount

Description

–

This item is a 1.2 GPM Two Handle Widespread Shelfback Lavatory Faucet w/ Lever Handles (Chrome), 81179 manufactured by Central Brass.

  • Two Handle Widespread Shelfback Lavatory Faucet
  • Lever Handles
  • 3-15/16" Reach Straight Spout
  • Ceramic Disc Cartridges
  • 4" to 6" Installation
  • 1.2 GPM Flow Rate

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Connection Type:

IPS / NPT

Connection Size:

1/2"

Number of Holes:

3

Finish:

Chrome

Installation Type:

Wall Mount

Type:

Manual

Number of Handles:

2

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy