Apply to be a TradeMaster!
Main product image of 5-5/8" Totally Enclosed Fan/Blower Motor (115/208-230V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Totally Enclosed Fan/Blower Motor (115/208-230V, 1140 RPM, 1/2 HP)

Brand:
Century
SKU:
733A
Rating:
(0)
Q&A:
(0)
5-5/8" Totally Enclosed Fan/Blower Motor (115/208-230V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$479.61 each
In Stock
In Stock
Get 8 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.6 Amps

Description

–
5-5/8" Totally Enclosed Fan/Blower Motor (115/208-230V, 1140 RPM, 1/2 HP)

Features:
  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

115/208-230v

Bearings:

Ball

Duty:

Air Over

RPM:

1140

Poles:

6

Mount:

Resilient Base

Enclosure Type:

Totally Enclosed

Phase:

1

Rotation:

Reversible

Speeds:

1

Hertz:

60

Amperage:

5.6

Frame:

48Y

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy