Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 1-1/2 HP)

Brand:
Century
SKU:
B722L
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
B722L has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
16 Amps

Description

6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 1-1/2 HP)

Features:
  • High Start Torque
  • 40C Ambient
  • Reversible
  • 60 Hz
  • 2, 4 and 6 Pole

Specs

Type:

Capacitor Start

Induction Run

Single or Dual Voltage

Horse Power:

1-1/2

Voltage:

208-230/115V

Bearings:

Ball

Duty:

Continuous

Poles:

2

Mount:

Cushion Base

RPM:

3450

Phase:

1

Rotation:

RCCW

Speeds:

1

Enclosure Type:

Drip Proof

Frame:

56

Amperage:

16

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm