| Type: | Single or Dual Voltage Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/6 |
| Voltage: | 115V |
| Bearings: | Ball |
| Duty: | Continuous |
| Mount: | Cushion Base |
| Poles: | 8 |
| RPM: | 800 |
| Rotation: | RCW |
| Speeds: | 1 |
| Enclosure Type: | Drip Proof |
| Hertz: | 60 |
| Amperage: | 3 |
| Frame: | 56 |
| Insulation Class: | A |
| Phase: | 1 |
| Overload Protection: | Thermally |
| Diameter (Inches): | 6-1/2" |
| Max Ambient Temp (°F): | 122°F |