| Type: | Capacitor Start Induction Run |
|---|---|
| Bearings: | Ball |
| Voltage: | 115V 208V 230V |
| Duty: | Continuous |
| Horse Power: | 3/4 |
| Mount: | Resilient Base |
| RPM: | 1725 |
| Poles: | 4 |
| Speeds: | 1 |
| Rotation: | Selective CCW |
| Hertz: | 60 |
| Enclosure Type: | Drip Proof |
| Frame: | 56 |
| Amperage: | 10.4 |
| Phase: | 1 |
| Insulation Class: | B |
| Diameter (Inches): | 6-1/2" |
| Overload Protection: | Thermally |
| Max Ambient Temp (°F): | 104°F |
Be the first to write a review.