Apply to be a TradeMaster!
Main product image of 6-1/2" Stock Motor (460/200-230V, 825 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" Stock Motor (460/200-230V, 825 RPM, 1 HP)

Brand:
Century
SKU:
C490
Rating:
(0)
Q&A:
(0)
6-1/2" Stock Motor (460/200-230V, 825 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$1,011.46 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Cushion Ring
Product Highlight: Amperage
7.2 Amps

Description

–
6-1/2" Stock Motor (460/200-230V, 825 RPM, 1 HP)

56 Frame Vertical Condenser Fan Continuous Duty, Air Over

Features:
  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Horse Power:

1

Voltage:

460/200-230V

Duty:

Continuous

RPM:

825

Mount:

Cushion Ring

Bearings:

Double Sealed Ball

Poles:

8

Rotation:

RCCW

Enclosure Type:

Open Ventilated Air Over

Speeds:

1

Hertz:

60

Frame:

56Z

Amperage:

7.2

Insulation Class:

B

Phase:

1

Diameter (Inches):

6-1/2"

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy