Apply to be a TradeMaster!
Main product image of 6-1/2" Stock Motor (460/200-230V, 850 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Stock Motor (460/200-230V, 850 RPM, 1/2 HP)

Brand:
Century
SKU:
C512V1
Rating:
(0)
Q&A:
(0)
6-1/2" Stock Motor (460/200-230V, 850 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
C512V1 has been discontinued
Discontinued September 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.5 Amps

Description

–
6-1/2" Stock Motor (460/200-230V, 850 RPM, 1/2 HP)

56 Frame Vertical Condenser Fan Continuous Duty, Air Over

Features:
  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

460/200-230V

Duty:

Continuous

Poles:

8

Mount:

Resilient Base

Bearings:

Double Sealed Ball

RPM:

850

Speeds:

1

Rotation:

RCW

Hertz:

60

Enclosure Type:

Open Air Over

Amperage:

3.5

Frame:

56Y

Insulation Class:

B

Phase:

1

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm