Apply to be a TradeMaster!
Main product image of 6-1/2" 56 Frame Vertical Condenser Fan Motor (460/200-230V, 825 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" 56 Frame Vertical Condenser Fan Motor (460/200-230V, 825 RPM, 3/4 HP)

Brand:
Century
SKU:
C660V1
Rating:
(0)
Q&A:
(0)
6-1/2" 56 Frame Vertical Condenser Fan Motor (460/200-230V, 825 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$826.28 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.3 Amps

Description

–
Applications:
Compressors, conveyors, machine tools, pumps, air conditioners, air circulating fans, evaporative coolers and home workshops

Features:
  • Single Speed
  • Reversible Rotation
  • Permanent Split Capacitor
  • Belly Band
  • Automatic Overload
  • Single Phase

Specs

–
Type:

Permanent Split Capacitor

Single or Dual Voltage

Voltage:

460/200-230V

Horse Power:

3/4

Duty:

Continuous

Bearings:

Double Sealed Ball

RPM:

825

Poles:

8

Mount:

Resilient Base

Rotation:

RCW

Speeds:

1

Hertz:

60

Enclosure Type:

Open Air Over

Frame:

56Y

Phase:

1

Insulation Class:

B

Amperage:

5.3

Diameter (Inches):

6-1/2"

Overload Protection:

Thermally

Max Ambient Temp (°F):

140°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy