Apply to be a TradeMaster!
Main product image of 6-1/2" POC25 Motor, 1 HP, 1075 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

6-1/2" POC25 Motor, 1 HP, 1075 RPM, Reversible (200-230/460V)

Brand:
Century
SKU:
C770V1
Rating:
(0)
Q&A:
(0)
6-1/2" POC25 Motor, 1 HP, 1075 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
$601.61 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4.8 Amps

Description

–
6-1/2" POC25 Motor, 1 HP, 1075 RPM, Reversible (200-230/460V)

Features:
  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 1 inch minimum extended thru bolts
  • 56 Frame
  • 60 HZ
  • Single Phase
  • 60º C ambient

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Single or Dual Voltage

Permanent Split Capacitor

Diameter (Inches):

6-1/2"

Horse Power:

1

Voltage:

460/200-230V

Speeds:

1

Duty:

Continuous

RPM:

1075

Poles:

6

Bearings:

Double Sealed Ball

Phase:

1

Mount:

Resilient Base

Rotation:

RCW

Frame:

56Y

Hertz:

60

Enclosure Type:

Open Air Over

Insulation Class:

B

Amperage:

4.8

Overload Protection:

Thermally

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy