Apply to be a TradeMaster!
Main product image of 6-1/2" Single Phase Condenser Motor (460/200-230V, 1075 PM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Single Phase Condenser Motor (460/200-230V, 1075 PM, 1-1/2 HP)

Brand:
Century
SKU:
C771
Rating:
(1)
Q&A:
(0)
6-1/2" Single Phase Condenser Motor (460/200-230V, 1075 PM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$745.89 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
6.6 Amps

Description

–
6-1/2" Single Phase Condenser Motor (460/200-230V, 1075 PM, 1-1/2 HP)

Features:
  • Capacitor Start
  • High Stat Torue
  • Reversible
  • Open Dripproof
  • Rigid Base
  • 40C Ambient
  • 60 Hz

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Horse Power:

1-1/2

Voltage:

460/200-230V

Duty:

Continuous

Bearings:

Double Sealed Ball

Mount:

Round Belly Band

RPM:

1075

Poles:

6

Speeds:

1

Rotation:

RCW

Hertz:

60

Amperage:

6.6

Frame:

56Y

Enclosure Type:

Open Drip Proof

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great!!

The A/c Unit was old roof top Trane from the 60's and no one had the part Thanks it worked great!!
Animal
Penslyvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy