| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
|---|---|
| Type: | Single or Dual Voltage Induction Run Capacitor Start |
| Bearings: | Ball |
| Voltage: | 115/208-230v 208V 230V 115V |
| Duty: | Continuous |
| Horse Power: | 1/2 |
| RPM: | 1140 |
| Speeds: | 1 |
| Rotation: | RCCW |
| Mount: | Rigid Base |
| Hertz: | 60 |
| Frame: | 56C |
| Amperage: | 8.4 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | None |
| Diameter (Inches): | 6-1/2" |
| Poles: | 6 |
| Max Ambient Temp (°F): | 104°F |