Apply to be a TradeMaster!
Main product image of Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)
Magnifying glass
Hover image to zoom

Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)

Brand:
Fasco
SKU:
D0960
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)
Magnifying glass
Hover image to zoom
$369.16 each
In Stock
In Stock
Get 28 Mon, Oct 19
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
1.41 Amps

Description

–
Product Features
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload

Specs

–
Amperage:

1.41

Horse Power:

1/30

RPM:

3300

Voltage:

115V

Speeds:

1

Bearings:

Sleeve

Type:

Shaded Pole

Motor:

Shaded Pole

Hertz:

60

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy