| Product Type: | Motor |
|---|---|
| Type: | 3 Phase |
| Diameter (Inches): | 6" |
| Horse Power: | 1-1/2 |
| Voltage: | 208/230V 190V 380v |
| Speeds: | 1 |
| Duty: | Continuous |
| Bearings: | Double Sealed Ball |
| RPM: | 850 |
| Poles: | 8 |
| Mount: | Rigid Base |
| Phase: | 3 |
| Rotation: | Reversible |
| Frame: | 56HZ |
| Hertz: | 60 |
| Amperage: | 6 |
| Insulation Class: | F |
| Enclosure Type: | Open Air Over |
| Overload Protection: | Thermally |
| Max Ambient Temp (°F): | 158°F |