Apply to be a TradeMaster!
Main product image of 6-1/2" PSC Motor, 1-1/2 HP, 850 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

6-1/2" PSC Motor, 1-1/2 HP, 850 RPM, Reversible (208-230/460V)

Brand:
Century
SKU:
H1054RB
Rating:
(0)
Q&A:
(0)
6-1/2" PSC Motor, 1-1/2 HP, 850 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
$559.41 each
In Stock
In Stock
Get 22 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7.2 Amps

Description

–
6-1/2" PSC Motor, 1-1/2 HP, 850 RPM, Reversible (208-230/460V)

Features:
  • Inverter duty
  • 70°C (158°F) max ambient
  • Class F moisture resistant insulation
  • Automatic overload protector
  • Large water slinger
  • Double sealed ball bearings
  • Shaft up mounting
  • Quick connect design
  • Energy-efficient three phase design
  • Conductive bearing grease for inverter applications
  • 50/60 Hertz
  • Three phase
  • Energy-efficient three phase desig

***Note: Image may not be actual representation of item .

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

Product Type:

Motor

Diameter (Inches):

6-1/2"

Horse Power:

1-1/2

Voltage:

460/208-230V

Duty:

Continuous Air Over

Speeds:

1

Poles:

8

RPM:

850

Bearings:

Double Sealed Ball

Mount:

Rigid Base

Phase:

3

Rotation:

RCW

Hertz:

60

Frame:

56HZ

Amperage:

7.2

Enclosure Type:

Open Air Over

Insulation Class:

F

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy