Apply to be a TradeMaster!
Main product image of 6-1/2" PSC Motor, 1 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

6-1/2" PSC Motor, 1 HP, 1800 RPM, Reversible (200-230/460V)

Brand:
Century
SKU:
H883L
Rating:
(0)
Q&A:
(0)
6-1/2" PSC Motor, 1 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
$640.28 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
3.8 Amps

Description

–
6-1/2" PSC Motor, 1 HP, 1800 RPM, Reversible (200-230/460V)

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Diameter (Inches):

6-1/2"

Type:

Single or Dual Voltage

Polyphase

Induction Run

Horse Power:

1

Voltage:

460/200-230V

Speeds:

1

Duty:

Continuous

Phase:

3

Mount:

Rigid Base

Rotation:

RCCW

Frame:

56HZ

Bearings:

Ball

Hertz:

60

Amperage:

3.8

Insulation Class:

B

RPM:

1725

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy