Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H885L
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$690.02 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1800, 1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.6 Amps

Description

–
6-1/2" 3-Phase OPD Motor (460/200-230V, 1725 RPM, 1-1/2 HP)

Features:
  • Three Phase
  • Auto Protector
  • Class B Insulation
  • Double Sealed Ball Bearing
  • Reversible
  • 40[DEG]C Ambient
  • Service Factor: 1.15

Specs

–
Type:

Single or Dual Voltage

Induction Run

Polyphase

Horse Power:

1-1/2

Voltage:

460/200-230V

Bearings:

Ball

Speeds:

1

Duty:

Continuous

RPM:

1800

1725

Phase:

3

Mount:

Rigid Base

Rotation:

RCCW

Hertz:

60

Frame:

56HZ

Amperage:

5.6

Overload Protection:

Thermally

Insulation Class:

B

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy