Apply to be a TradeMaster!
Main product image of 5-5/8" Aaon OEM Motor (460/380-415V, 3200 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Aaon OEM Motor (460/380-415V, 3200 RPM, 1/4 HP)

Brand:
Century
SKU:
OAN470
Rating:
(0)
Q&A:
(0)
5-5/8" Aaon OEM Motor (460/380-415V, 3200 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
OAN470 has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
380v, 460/380-415v
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
0.9 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

Aaon

Horse Power:

1/4

Voltage:

380v

460/380-415v

Bearings:

Ball

Speeds:

1

Duty:

Continuous

Mount:

Round Belly Band

Poles:

2

RPM:

3200

Enclosure Type:

Open

Rotation:

CCWLE

Phase:

1

Frame:

48Y

Amperage:

0.9

Overload Protection:

Automatic

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm