Shop Resideo Sale
Main product image of 1 Speed 1075 RPM Reversible Motor (1/2 HP, 208/230V)
Magnifying glass
Hover image to zoom

1 Speed 1075 RPM Reversible Motor (1/2 HP, 208/230V)

Brand:
Century
SKU:
OKT3041
Rating:
(0)
Q&A:
(0)
1 Speed 1075 RPM Reversible Motor (1/2 HP, 208/230V)
Magnifying glass
Hover image to zoom
$330.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWOSE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4.3 Amps

Description

–
1 Speed 1075 RPM Reversible Motor (1/2 HP, 208/230V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: REV
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 X 3-1/2
  • Ship Weight: 21.5 lbs.
  • Agency Approvals: UL, CSA


Replaces Kramer/Trenton 03041, 5KCP37PG244S, 5KCP37PN244S, 5KCP39PGC054T

**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

208/230V

Duty:

Air Over

RPM:

1075

Poles:

6

Speeds:

1

Mount:

Resilient Base

Rotation:

CCWOSE

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48

Bearings:

Ball

Insulation Class:

B

Phase:

1

Amperage:

4.3

Overload Protection:

Automatic

Width:

6-1/2"

OEM:

Kramer - Trenton

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy