Pros, Join Our TradeMaster Program!
Description
5-5/8" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/4 HP)

Features:
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/4
Voltage:
208/230v
Duty:
Air Over
Poles:
6
Bearings:
Sleeve
Mount:
Extended Studs
RPM:
1075
Rotation:
CCWLE
Enclosure Type:
Semi-Enclosed
Speeds:
3
Amperage:
1.5
Frame:
48Y
Insulation Class:
B
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
140°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.