Apply to be a TradeMaster!
Main product image of 1/2" x 24" ChamFlex Hose Fixed MNPT x Push-Fit
Magnifying glass
Hover image to zoom

1/2" x 24" ChamFlex Hose Fixed MNPT x Push-Fit

Brand:
Chamflex
SKU:
CH050024MP0000
Rating:
(0)
Q&A:
(0)
1/2" x 24" ChamFlex Hose Fixed MNPT x Push-Fit
Magnifying glass
Hover image to zoom
$29.11 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
Push-Fit x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Description

–
Please note: Image depicted is a stock photo.

ChamFlex Push To Connect (PTC) is the fastest and easiest way to install HVAC equipment. Use on any HVAC installation where there are copper pipe stubs available. ChamFlex PTC fittings will eliminate the cost of threaded adapters, the soldering of the threaded adapters to the copper pipe stub, and the time and effort to tighten the threads, while eliminating potential leak paths. Just push the Push to Connect fitting over the copper stub and you're done! Works best when installing Fan Coils, VAV's, Chilled Beams, Radiant Panels, and any equipment with just copper stub connections on the coil. The PTC can deliver 15-30 minutes of labor saving per hose installation.

Specifications:
  • Hose Size: 1/2"
  • Hose Length: 24"
  • Inner Tube: EPTF - Santoprene with UL 94 V-0 Fire Rating
  • Outer Braid: 302/304 Stainless Steel
  • Fitting: Nickel Plated Brass
  • Non-PTC Fitting: Plated Steel
  • Gripping Ring: Stainless Steel
  • Working Pressure: up to 200 psi
  • Temperature Range: 0°F to 200°F

Specs

–
Size:

1/2"

Length (Inches):

24"

Connection Type:

Push-Fit x MNPT

Material:

Stainless Steel Braided

Working Pressure (PSI):

200 psi

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy