Apply to be a TradeMaster!
HVAC 1-1/4" x 9" ChamFlex Hose Swivel FNPT x Fixed MNPT

HVAC 1-1/4" x 9" ChamFlex Hose Swivel FNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH125009FM2000
Rating:
(0)
Q&A:
(0)
HVAC 1-1/4" x 9" ChamFlex Hose Swivel FNPT x Fixed MNPT
$134.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Description

–
Chamflex HVAC 1-1/4" x 9" Hose Swivel FNPT x Fixed MNPT

Specs

–
Size:

1-1/4"

Length (Inches):

9"

Connection Type:

FNPT x MNPT

Material:

Stainless Steel Braided

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy