Apply to be a TradeMaster!
Main product image of 3/4" Manual Angle Valve w/ Rising Swivel
Magnifying glass
Hover image to zoom

3/4" Manual Angle Valve w/ Rising Swivel

Brand:
Champion
SKU:
200RS-075Y
Rating:
(0)
Q&A:
(0)
3/4" Manual Angle Valve w/ Rising Swivel
Magnifying glass
Hover image to zoom
$21.32 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Angle

Description

–
Features:
  • Brass straight isolation valve
  • Heavy-duty brass construction
  • 1-piece "RS" rising swivel stem
  • Effectively regulate water supply
  • Full-size waterways for low pressure loss
  • Converts to automatic operation with automatic actuator
  • Optimal flow range: 5-180 GPM
  • Rated to 150 PSI maximum working pressure
  • Optimal operating pressure: 30 - 90 PSI
  • 3-year limited warranty

Specs

–
Size:

3/4"

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy