Shop Champion Irrigation Products
Main product image of 1" Angled Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom

1" Angled Atmospheric Vacuum Breaker

Brand:
Champion
SKU:
262-100Y
Rating:
(1)
Q&A:
(0)
1" Angled Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom
$15.09 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Features:
  • Reliable brass atmospheric vacuum breaker anti-siphon valve
  • Prevents backflow of contaminated water into potable supply
  • Durable seals and full size water ways for low pressure loss
  • Not designed for constant pressure applications
  • Flow range: 5-140 GPM
  • Operating pressure: 150 PSI Max

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement

Exactly as described. Fits and functions perfectly. A replacement for an identical one that functioned well for 40 years, well past its designed life cycle. Also a great price and fast delivery.
Joe
Denver, CO
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy