Apply to be a TradeMaster!
Main product image of 3/4" Boxed Compact Auto Actuator
Magnifying glass
Hover image to zoom
3/4" Boxed Compact Auto Actuator
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–

The Champion Irrigation AA series brass compact actuator provides automatic operation to anti-siphon and manual valves when connected to an irrigation time.


AA Series features:

  • Durable brass automatic actuators
  • Low-profile compact design
  • Flow control stem with external bleed screw and 14" lead wires
  • Optimal flow: 5-35 GPM
  • Rated to 150 PSI (optimal 30-90 PSI)

Solenoid:

  • 24VAC/60hx
  • Inrush current 0.59 Amps (14.2 VA)
  • Holding current 0.33 Amps (7.9 VA)

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy