Shop Champion Irrigation Products
Main product image of 3/4" Boxed Classic Auto Actuator
Magnifying glass
Hover image to zoom
3/4" Boxed Classic Auto Actuator
Magnifying glass
Hover image to zoom
$68.53 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Features:
  • Durable brass construction
  • Flow control stem with external bleed screw and 14" lead wires
  • Optimal flow: 5-35 GPM
  • Rated to 150 PSI, optimal 30-90 PSI
  • Solenoid: 24VAC/60Hz; inrush current 0.59 amps (14.2 VA); holding current 0.33 amps (7.9 VA)

Specs

–
Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy