Shop Champion Irrigation Products
Main product image of 1" Anti-Siphon Valve w/ Classic Automatic Actuator and 1" Union
Magnifying glass
Hover image to zoom

1" Anti-Siphon Valve w/ Classic Automatic Actuator and 1" Union

Brand:
Champion
SKU:
CL466-100
Rating:
(1)
Q&A:
(0)
1" Anti-Siphon Valve w/ Classic Automatic Actuator and 1" Union
Magnifying glass
Hover image to zoom
$101.64 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Size: 
1"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

Features:

  • Brass anti-siphon valves with durable brass automatic actuators
  • Flow control stem with external bleed screw and 14" lead wires
  • Optimal flow: 5-35 GPM
  • Rated to 150 PSI, optimal 30-90 PSI
  • Solenoid: 24VAC/60Hz; inrush current 0.59 amps (14.2 VA); holding current 0.33 amps (7.9 VA)

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, low cost, easy install

Easy install, replaces a 20 year old Champion valve. Soft and quiet opening and closing
Peter
Burr Ridge IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy