Apply to be a TradeMaster!
Main product image of 7" Straight Jaw Locking Pliers
Magnifying glass
Hover image to zoom

7" Straight Jaw Locking Pliers

SKU:
101-7
Rating:
(0)
Q&A:
(0)
7" Straight Jaw Locking Pliers
Magnifying glass
Hover image to zoom
$18.49 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard day's work with CHANNELLOCK's full line of Locking Pliers. CHANNELLOCK Locking Pliers are Made in Spain.

Features:
  • STRAIGHT JAW for excellent clamping on flat stock and fasteners
  • SERRATED teeth for a firm grip
  • FORGED STEEL JAWS for maximum strength and durability
  • EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
  • EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
  • LOCK NUT FEATURE retains jaw adjustment
  • CENTER STEEL ROD & LEVER supports handle alignment
  • DURABLE COILED SPRING for added clamp performance
  • CHANNELLOCK Locking Pliers are made in Spain
  • Product Dimensions: 7.56" x 2.39" x 0.59"

Specs

–
Length (Inches):

7"

Jaw Capacity:

2.48"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy