Apply to be a TradeMaster!
Main product image of 10" Code Blue WideAzz Adjustable Wrench
Magnifying glass
Hover image to zoom

10" Code Blue WideAzz Adjustable Wrench

SKU:
10WCB
Rating:
(0)
Q&A:
(0)
10" Code Blue WideAzz Adjustable Wrench
Magnifying glass
Hover image to zoom
$43.95 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The CHANNELLOCK 10WCB 10-inch WIDEAZZ Adjustable Wrench features a super wide 2-inch jaw opening, providing 72% wider jaw capacity of standard wrenches of the same size - All in a lightweight, compact 10-inch adjustable wrench supporting larger nuts and bolt sizes. The combination of a smart and comfortable tapered handle design with CODE BLUE grips, precise 4-thread knurl and minimal head width greatly improves performance in confined spaces. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • 10WCB WIDEAZZ jaws offer a 2-inch jaw capacity, providing up to 72% wider opening than a standard wrench of the same size
  • LONGER jaws grip better, allowing greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improved adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 10" x 3.78" x 0.87"

Specs

–
Jaw Capacity:

2"

Length (Inches):

10"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy