Apply to be a TradeMaster!
Main product image of 8" Long Nose Pliers
Magnifying glass
Hover image to zoom
8" Long Nose Pliers
Magnifying glass
Hover image to zoom
$26.82 each
In Stock
In Stock
Get 79 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
CHANNELLOCK Long Nose Pliers feature a crosshatch teeth pattern providing a maximum grip and a narrow nose profile that delivers extra precision in hard-to-reach areas. CHANNELLOCK Long Nose Pliers are made in USA and forged from high carbon U.S. steel that is specially coated for ultimate rust prevention.

Features:
  • PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • CROSSHATCH TEETH to provide maximum grip
  • FORGED high carbon steel for ultimate strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 8" x 1.89" x 0.41"

Specs

–
Product Type:

Pliers

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy