Apply to be a TradeMaster!
Main product image of 6" Long Nose Pliers
Magnifying glass
Hover image to zoom
6" Long Nose Pliers
Magnifying glass
Hover image to zoom
$22.95 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
6" Long Nose Pliers

Product Description
The Channellock 6" Nose Pliers have a wire cutter feature and are ideal for work in tight spaces. The pliers have a cross-hatched jaw for maximum non-slip gripping. Handle material is soft for comfort. Includes wire cutter.

The E-Series features (XLT) Xtreme Leverage Technology for considerably less force required to cut than traditional high leverage designs. The streamlined design is longer for precision handling, while the pipe grip design accommodates many shapes.

Product Features
  • Laser hardening technology gives the cutting edge minimum wear for maximum life
  • Cross hatching on jaws provide a non-slip grip
  • Polished high-carbon drop-forged steel construction and an ultimate rust preventative coating
  • Channellock blue grips for comfort
  • Only Channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Made in the USA

Specs

–
Product Type:

Pliers

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy