Apply to be a TradeMaster!
Main product image of 8" HL Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

8" HL Diagonal Cutting Pliers

SKU:
338-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
8" HL Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$22.95 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8" HL Diagonal Cutting Pliers

Product Description
The unique E SERIES design provides legendary strength in a streamlined design with a powerful cutting edge. These pliers were designed with precision and space limitations in mind. Channellock Diagonal Cutting pliers feature precision machined knife and anvil style cutting edges to ensure perfect mating and are laser heat treated for superior cutting edge life.

Product Features
  • XLT Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
  • Lap joint diagonal
  • Only Channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Laser heat-treated cutting edges last longer
  • High carbon steel for superior performance on the job, and an ultimate rust preventative coating
  • Channellock BLUE grips for comfort
  • Made in USA

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy