Apply to be a TradeMaster!
Main product image of 8.75" Ironworker Pliers
Magnifying glass
Hover image to zoom
8.75" Ironworker Pliers
Magnifying glass
Hover image to zoom
$36.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/4" Length

Description

–
8.75" Ironworker Pliers

Product Description
Polished high-carbon drop-forged steel mated cutter. Heat-treated to hold its edge.

Product Features
  • Laser hardening technology gives the cutting edge minimum wear for maximum life
  • Polished high-carbon drop-forged steel construction and an ultimate rust preventative coating
  • Channellock blue grips for comfort
  • Made in the USA

Specs

–
Product Type:

Pliers

Length (Inches):

8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy