Apply to be a TradeMaster!
Main product image of 8" End Cutting Pliers
Magnifying glass
Hover image to zoom
8" End Cutting Pliers
Magnifying glass
Hover image to zoom
$36.78 each
In Stock
In Stock
Get 95 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
CHANNELLOCK High Leverage End Cutting Pliers feature Xtreme Leverage Technology (XLT) which makes cutting easier than ever. By positioning the rivet closer to the cutting edge, considerably less force is required to cut than other high leverage designs. State-of-the-art laser heat treating offers a strong and consistent pattern across the cutting edge for increased strength and longevity. These pliers also offer a slimmer, lighter, and better-balanced design for maximum performance and accessibility. CHANNELLOCK End Cutting Pliers are made in USA and forged from high carbon U.S. steel that is specially coated for ultimate rust prevention.

Features:
  • XTREME LEVERAGE TECHNOLOGY (XLT) increases performance and reduces hand fatigue
  • LASER heat-treated cutting edges perform better and last longer
  • PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
  • FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE grips for comfort
  • 100% MADE IN USA
  • Product Dimensions: 8.25" x 1.95" x 0.49"

Specs

–
Product Type:

Pliers

Cutting Tool

Length (Inches):

8-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy