Apply to be a TradeMaster!
Main product image of 9.5" HL Linemen Pliers
Magnifying glass
Hover image to zoom
9.5" HL Linemen Pliers
Magnifying glass
Hover image to zoom
$29.95 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
9.5" HL Linemens Plier

Product Description
The Channellock revolutionized linemen's pliers with the added benefit of Xtreme Leverage Technology (XLT). XLT positions the rivet closer to the cutting edge so considerably less force is required to cut than other High Leverage designs. The combination of XLT and laser heat-treated cutting edges makes this tool a must have for any toolbox.

Product Features
  • XLT xtreme leverage technology means considerably less force required to cut than traditional high leverage
  • High-carbon C1080 steel for superior performance and an electronic coating for ultimate rust prevention
  • Round nose design
  • Cuts ASCR cable (Aluminum Conductor Steel Reinforced) cable
  • Laser heat-treated cutting edges last longer
  • Only channel lock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting-edge life
  • Crosshatch jaws provide maximum grip.
  • Channellock blue grips for comfort

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy