Apply to be a TradeMaster!
Main product image of 7.75" High Leverage Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

7.75" High Leverage Diagonal Cutting Pliers

SKU:
447-BULK
Rating:
(0)
Q&A:
(0)
7.75" High Leverage Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$36.17 each
In Stock
In Stock
Get 208 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
CURVED DIAGONAL Cutting Pliers feature a unique curved plier head for additional access and functionality. State-of-the-art laser heat treating offers a strong and consistent pattern across the cutting edge for increased strength and longevity. CHANNELLOCK Curved Diagonal Cutting Pliers are made in USA and forged from high alloy U.S. steel that is specially coated for ultimate rust prevention.

Features:
  • HIGH LEVERAGE
  • CURVED DIAGONAL
  • LASER heat-treated cutting edges last longer
  • IMPROVED HIGH CARBON alloy steel for superior performance
  • CHANNELLOCK BLUE grips for comfort
  • Product Dimensions: 7.75" x 1.89" x 0.49"

Specs

–
Length (Inches):

7-3/4"

Product Type:

Diagonal Cutter

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy